Zoro Homepage

Sentry 1-Light 9" Wide Black Outdoor Pole/Post Mount

  • Mfr # 3050WGBK

  • Zoro # G1506262


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Length
9 in
Bulb Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050WGBK
Zoro #
G1506262
UPC #
783209221680
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
21 in
Wire Length
8 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Black
Number of Lamps
1
Bulb Type
E26 Medium
Voltage
120 V
Material of Construction
Die Cast Aluminum, Glass
Lamp Included
No
Bulb Technology
Incandescent
Collection
Sentry
Lamp Watts
60 W
Damp/Wet Rating
Wet

Description

Featuring a Die Cast frame of Black with clear Water Glass and added detail to the support rails, the Sentry collection represents a timeless classic reborn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.