Zoro Homepage

Sentry 3-Light 11" Wide Black Outdoor Wall Sconce

  • Mfr # 3055WGBK

  • Zoro # G1462296


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Features
15" Extension
Voltage
120 V
Width
11 in
Height
26.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3055WGBK
Zoro #
G1462296
UPC #
783209221710
Country of Origin
China

Dimensions

Width
11 in
Height
26.25 in
Fixture Height
14.5 in
Fixture Width
5.75 in
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
15" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Black
Housing Material
Die Cast Aluminum, Glass
Lamp Type
E12 Candelabra
Lamp Watts
40 W
Lamp Included
No
Lamp Quantity
3
Collection
Sentry
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

Featuring a Die Cast frame of Black with clear Water Glass and added detail to the support rails, the Sentry collection represents a timeless classic reborn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.