Zoro Homepage

Shelter 2-Light 13" Wide Satin Nickel Vanity Light

  • Mfr # 11832SWSN

  • Zoro # G1880412


product price: $72.00
/ea

Key Features

Height
9.5 in
Width
13 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11832SWSN
Zoro #
G1880412
UPC #
783209239159
Country of Origin
China

Dimensions

Height
9.5 in
Width
13 in
Wire Length
10 in
Back Plate Height
4.5 in
Back Plate Width
7 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Shelter
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Features
6.5" Extension
Housing Material
Steel, Glass
Glass Color
Satin White
Damp/Wet Rating
Damp
Watts
120 W
Lighting Direction
Omni

Description

Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.