
Shelter 5-Light 37.5" Wide Black Vanity Light
Mfr # 11835SWBK
Zoro # G1879152
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11835SWBK
Zoro #
G1879152
UPC #
783209239180
Country of Origin
China
Dimensions
Height
9.5 in
Width
37.5 in
Wire Length
10 in
Back Plate Width
7 in
Back Plate Height
4.5 in
Details
Item
Bath Vanity
Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Shelter
Lamp Watts
60 W
Features
6.5" Extension
Housing Material
Steel, Glass
Dimmable
Yes
Lamp Included
No
Glass Color
Satin White
Watts
300 W
Damp/Wet Rating
Damp
Lighting Direction
Omni
Description
Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.