Zoro Homepage

Shelter 5-Light 37.5" Wide Satin Nickel Vanity Light

  • Mfr # 11835SWSN

  • Zoro # G1878656


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
37.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11835SWSN
Zoro #
G1878656
UPC #
783209239197
Country of Origin
China

Dimensions

Height
9.5 in
Width
37.5 in
Wire Length
10 in
Back Plate Height
4.5 in
Back Plate Width
7 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Shelter
Lamp Watts
60 W
Features
6.5" Extension
Housing Material
Steel, Glass
Dimmable
Yes
Lamp Included
No
Glass Color
Satin White
Damp/Wet Rating
Damp
Watts
300 W
Lighting Direction
Omni

Description

Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.