Zoro Homepage

Shelter 9-Light 30" Wide Black Chandelier

  • Mfr # 11826SWBK

  • Zoro # G1896381


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
540 W
Size
Black
Glass Color
Satin White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11826SWBK
Zoro #
G1896381
UPC #
783209239128
Country of Origin
China

Dimensions

Size
Black
Height
30
Width
Steel, Glass
Inside Diameter
110
Thickness
120
Overall Length
35
Length
Black
Overall Height
30
Wire Length
180
Chain Length
72
Minimum Height
38
Maximum Height
110
Cord Length
180 in
Maximum Hanging Length
110 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in
Minimum Hanging Length
38 in

Details

Item
Chandelier
Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Satin White
For Use With
14.63
Voltage
120 V
Dimmable
Yes
Number of Lights
9
Lamp Watts
60 W
Collection
Shelter
Light Type
Incandescent
Material
Steel, Glass
Shade Finish
Satin White
Number of Bulbs
9
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.