Shelter 9-Light 30" Wide Satin Nickel Chandelier

  • Mfr # 11826SWSN

  • Zoro # G1897991


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Size
Satin Nickel
Glass Color
Satin White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11826SWSN
Zoro #
G1897991
UPC #
783209239135
Country of Origin
China

Dimensions

Size
Satin Nickel
Thickness
120
Inside Diameter
110
Width
Steel, Glass
Length
Satin Nickel
Height
30
Overall Height
30
Overall Length
35
Maximum Height
110
Chain Length
72
Wire Length
180
Minimum Height
38
Cord Length
180 in
Maximum Hanging Length
110 in
Canopy Width
5 in
Canopy Height
1 in
Minimum Hanging Length
38 in
Canopy Length
5 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Glass Color
Satin White
Number of Lights
9
Collection
Shelter
Dimmable
Yes
Material
Steel, Glass
For Use With
14.63
Light Type
Incandescent
Lamp Watts
60 W
Voltage
120 V
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
9
Shade Finish
Satin White
Shade Material
Glass
Maximum Wattage Per Bulb
60
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.