Zoro Homepage

Shoreline 1-Light 7.75" Wide Black Outdoor Wall Sconce

  • Mfr # 10103BK

  • Zoro # G1457630


product price: $74.00
/ea

Key Features

Features
Dark Sky; 13" Extension
Voltage
120 V
Width
Polycarbonate, Aluminum
Height
7.75
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10103BK
Zoro #
G1457630
UPC #
783209240773
Country of Origin
China

Dimensions

Width
Polycarbonate, Aluminum
Height
7.75
Length
Black
Fixture Height
9.75 in
Fixture Width
6 in
Thickness
120
Size
Black
Overall Length
14.5
Overall Height
13
Wire Length
8
Backplate Height
9.75

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 13" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Lamp Included
No
Lamp Quantity
1
Housing Material
Polycarbonate, Aluminum
Lamp Watts
60 W
Lamp Type
E26 Medium
For Use With
2.03
Shade Material
Nylon
Maximum Wattage Per Bulb
60
Collection
Shoreline
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

Perfect for the beach with its durable polycarbonate shade, Shoreline provides a transitional outdoor look with the strength of power coated aluminum arms and canopy. Add the optional LED reflector bulb for a refined finished look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.