
Side Door 1-Light 4.5" Wide Black Outdoor Wall Sconce
Mfr # 92001CLBK
Zoro # G1462591
product price:Â $22.00
/eaKey Features
Features
5.5" Extension
Voltage
120 V
Width
4.5 in
Height
8 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92001CLBK
Zoro #
G1462591
UPC #
783209001091
Country of Origin
China
Dimensions
Width
4.5 in
Height
8 in
Fixture Height
4.5 in
Fixture Width
4.5 in
Details
Item
Outdoor Wall Mount Light
Features
5.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Lamp Type
E26 Medium
Housing Material
Steel & Glass
Lamp Quantity
1
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Collection
Side Door
Damp/Wet Rating
Wet
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.