Side Door 1-Light 4.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce

  • Mfr # 6879CLOI

  • Zoro # G1457439


product price:  $54.00
/ea

Key Features

Features
6" Extension
Voltage
120 V
Width
Brass
Height
4.5
Length
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6879CLOI
Zoro #
G1457439
UPC #
783209024977
Country of Origin
China

Dimensions

Width
Brass
Height
4.5
Length
Oil Rubbed Bronze
Fixture Height
4.5 in
Fixture Width
4.5 in
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
8
Overall Height
6
Backplate Height
4.5

Details

Item
Outdoor Wall Mount Light
Features
6" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze
Glass Color
Clear
Housing Material
Brass
Lamp Watts
60 W
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium
For Use With
1.65
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Collection
Side Door
ADA Compliant
No
Number of Bulbs
1
Style
Traditional
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Damp/Wet Rating
Wet

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.