This item is Discontinued.

Maxim Lighting Silhouette LED 1-Light 12" Wide Textured Black Pendant Light 21041BCTXB

Silhouette LED 1-Light 12" Wide Textured Black Pendant Light (Discontinued)

  • Mfr # 21041BCTXB
  • Zoro # G1880482
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21041BCTXB
Zoro #
G1880482
UPC #
783209131835
Country of Origin
China

Dimensions

Height
12
Length
Textured Black
Width
Steel, Zinc Steel Alloy, Crystal
Size
Textured Black
Overall Length
11.5
Overall Height
12
Inside Diameter
62.25
Thickness
120
Maximum Height
62.25
Minimum Height
14.25
Wire Length
120

Details

Style
Traditional
Dimmable
Yes
For Use With
8.8
Collection
Silhouette LED
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
3

Description

Minimalistic metal forms in Textured Black beautifully Frame Beveled Crystal pendants. The Crystals come to life when illuminated be LED concealed in the supporting cast cups. A perfect combination of simplicity and elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.