This item is Discontinued.

Maxim Lighting Silhouette LED 3-Light 18.5" Wide Textured Black Pendant Light 21043BCTXB

Silhouette LED 3-Light 18.5" Wide Textured Black Pendant Light (Discontinued)

  • Mfr # 21043BCTXB
  • Zoro # G1883702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21043BCTXB
Zoro #
G1883702
UPC #
783209131842
Country of Origin
China

Dimensions

Height
18.5
Length
Textured Black
Width
Steel, Zinc Steel Alloy, Crystal
Size
Textured Black
Overall Height
21.25
Thickness
120
Inside Diameter
75
Overall Length
25
Wire Length
120
Maximum Height
75
Minimum Height
27.75

Details

Style
Traditional
For Use With
17.16
Collection
Silhouette LED
Dimmable
Yes
Bulb Type
PCB Integrated LED
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Beveled Crystal

Description

Minimalistic metal forms in Textured Black beautifully Frame Beveled Crystal pendants. The Crystals come to life when illuminated be LED concealed in the supporting cast cups. A perfect combination of simplicity and elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.