
Silhouette LED 4-Light 13.75" Wide Textured Black Linear Pendant (Discontinued)
- Mfr # 21046BCTXB
- Zoro # G1882427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21046BCTXB
Zoro #
G1882427
UPC #
783209131866
Country of Origin
China
Dimensions
Height
34.5
Length
Textured Black
Width
Steel, Zinc Steel Alloy, Crystal
Size
Textured Black
Overall Length
11.5
Overall Height
13.75
Thickness
120
Inside Diameter
62.25
Minimum Height
14.25
Wire Length
120
Maximum Height
62.25
Details
Style
Traditional
Dimmable
Yes
Collection
Silhouette LED
For Use With
26.4
Number of Bulbs
4
ADA Compliant
No
Bulb Type
PCB Integrated LED
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
3
Description
Minimalistic metal forms in Textured Black beautifully Frame Beveled Crystal pendants. The Crystals come to life when illuminated be LED concealed in the supporting cast cups. A perfect combination of simplicity and elegance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.