This item is Discontinued.

Maxim Lighting Silo 1-Light 5" Wide Polished Chrome Wall Sconce 23071CLFTPC/BUL

Silo 1-Light 5" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 23071CLFTPC/BUL
  • Zoro # G1883976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23071CLFTPC/BUL
Zoro #
G1883976
UPC #
783209214811
Country of Origin
China

Dimensions

Height
5
Width
Metal, Glass
Size
Polished Chrome
Overall Height
4.5
Thickness
120
Length
Polished Chrome
Overall Length
7.5
Backplate Height
7.48

Details

Dimmable
Yes
For Use With
2.43
ADA Compliant
No
Style
Contemporary
Collection
Silo
Shade Material
Glass
Shade Finish
Clear and Frosted
Number of Bulbs
1
Maximum Wattage Per Bulb
2
Bulb Type
G9 LED

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.