Zoro Homepage
This item is Discontinued.
Maxim Lighting Silo 2-Light 14" Wide Polished Chrome Vanity Light 23072CLFTPC

Silo 2-Light 14" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 23072CLFTPC
  • Zoro # G1887519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23072CLFTPC
Zoro #
G1887519
UPC #
783209086777
Country of Origin
China

Dimensions

Width
14 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9 Xenon
Voltage
120 V
Number of Lights
2
Style
Contemporary
Collection Name
Silo
Shade Material
Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear and Frosted

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.