Silo 2-Light 14" Wide Polished Chrome Vanity Light

  • Mfr # 23072CLFTPC/BUL

  • Zoro # G1891387


product price:  $230.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
14 in
Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23072CLFTPC/BUL
Zoro #
G1891387
UPC #
783209214767
Country of Origin
China

Dimensions

Height
7.5 in
Width
14 in
Back Plate Width
13.98 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
2
Light Type
LED
Collection Name
Silo
Color Temp.
3000 K
Features
4.5" Extension
Dimmable
Yes
Lamp Watts
2 W
Housing Material
Metal, Glass
Lamp Included
Yes
Glass Color
Clear and Frosted
Watts
4 W
Damp/Wet Rating
Damp
Lumens
180
Lighting Direction
Up/Down

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.