This item is Discontinued.

Maxim Lighting Silo 3-Light 21" Wide Polished Chrome Vanity Light 23073CLFTPC/BUL

This item is Discontinued.

Maxim Lighting

Silo 3-Light 21" Wide Polished Chrome Vanity Light (Discontinued)

Mfr # 23073CLFTPC/BUL
Zoro # G1891816
UPC # 783209214774
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23073CLFTPC/BUL
Zoro #
G1891816
UPC #
783209214774
Country of Origin
China

Dimensions

Width
21 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9 LED
Voltage
120 V
Number of Lights
3
Style
Contemporary
Collection Name
Silo
Shade Material
Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear and Frosted

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.