
Silo 4-Light 27" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # 23074CLFTPC
- Zoro # G1890836
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23074CLFTPC
Zoro #
G1890836
UPC #
783209086791
Country of Origin
China
Dimensions
Width
27 in
Details
Housing Finish
Polished Chrome
Lamp Type
G9 Xenon
Voltage
120 V
Number of Lights
4
Style
Contemporary
Collection Name
Silo
Shade Material
Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear and Frosted
Description
The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.