This item is Discontinued.

Maxim Lighting Silo 6-Light 27" Wide Polished Chrome Chandelier 23077CLFTPC

This item is Discontinued.

Maxim Lighting

Silo 6-Light 27" Wide Polished Chrome Chandelier (Discontinued)

Mfr # 23077CLFTPC
Zoro # G1888526
UPC # 783209086739
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23077CLFTPC
Zoro #
G1888526
UPC #
783209086739
Country of Origin
China

Dimensions

Width
27 in

Details

Lamp Quantity
6
Housing Finish
Polished Chrome
Lamp Type
G9 Xenon
Collection
Silo
Style
Contemporary
Voltage
120 V
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Shade Finish
Clear and Frosted

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.