
Silo 6-Light 27" Wide Polished Chrome Chandelier
Mfr # 23077CLFTPC/BUL
Zoro # G1892120
product price:Â $668.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
G9
Fixture Wattage
12 W
Glass Color
Clear and Frosted
Lamp Watts
2 W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23077CLFTPC/BUL
Zoro #
G1892120
UPC #
783209214781
Country of Origin
China
Dimensions
Height
7 in
Width
27 in
Cord Length
120 in
Maximum Hanging Length
130 in
Minimum Hanging Length
8 in
Details
Item
Single-Tier Chandelier
Housing Finish
Polished Chrome
Lamp Type
G9
Fixture Wattage
12 W
Glass Color
Clear and Frosted
Lamp Watts
2 W
Dimmable
Yes
Number of Lights
6
Voltage
120 V
Material
Metal, Glass
Light Type
LED
Collection
Silo
Color Temperature
3000 K
Lumens
540
Bulb Included
Yes
Location Rating
Dry
Description
The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.