Silo 6-Light 40" Wide Polished Chrome Vanity Light

  • Mfr # 23076CLFTPC

  • Zoro # G1888252


product price:  $558.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
40 in
Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23076CLFTPC
Zoro #
G1888252
UPC #
783209086807
Country of Origin
China

Dimensions

Height
7.5 in
Width
40 in
Back Plate Height
5 in
Back Plate Width
40.16 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
6
Light Type
Xenon
Collection Name
Silo
Color Temp.
2900 K
Features
4.5" Extension
Dimmable
Yes
Lamp Included
No
Lamp Watts
40 W
Housing Material
Metal, Glass
Glass Color
Clear and Frosted
Watts
240 W
Lumens
2400
Damp/Wet Rating
Damp
Lighting Direction
Up/Down
Rated Life
2,000 hrs

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.