Zoro Homepage
This item is Discontinued.
Maxim Lighting Silo 8-Light 11" Wide Polished Chrome Linear Pendant 23079CLFTPC

Silo 8-Light 11" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # 23079CLFTPC
  • Zoro # G1892936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23079CLFTPC
Zoro #
G1892936
UPC #
783209086753
Country of Origin
China

Dimensions

Height
35.25
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Overall Height
11
Inside Diameter
46
Thickness
120
Overall Length
7
Wire Length
120
Maximum Height
46

Details

Style
Contemporary
Shade Material
Glass
Collection
Silo
For Use With
16.5
Dimmable
Yes
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Number of Bulbs
8
ADA Compliant
No
Shade Finish
Clear and Frosted

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.