This item is Discontinued.

Maxim Lighting Silo 8-Light 11" Wide Polished Chrome Linear Pendant 23079CLFTPC/BUL

Silo 8-Light 11" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # 23079CLFTPC/BUL
  • Zoro # G1892242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23079CLFTPC/BUL
Zoro #
G1892242
UPC #
783209214804
Country of Origin
China

Dimensions

Height
35.25
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Overall Height
11
Inside Diameter
46
Overall Length
7
Thickness
120
Maximum Height
46
Wire Length
120

Details

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Collection
Silo
For Use With
16.5
ADA Compliant
No
Bulb Type
G9 LED
Maximum Wattage Per Bulb
2
Number of Bulbs
8
Shade Finish
Clear and Frosted

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.