
Silo 8-Light 32" Wide Polished Chrome Chandelier (Discontinued)
- Mfr # 23078CLFTPC
- Zoro # G1892750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23078CLFTPC
Zoro #
G1892750
UPC #
783209086746
Country of Origin
China
Dimensions
Size
Polished Chrome
Height
32
Overall Height
32
Overall Length
7
Width
Metal, Glass
Thickness
120
Inside Diameter
130
Length
Polished Chrome
Maximum Height
130
Wire Length
120
Details
Collection
Silo
For Use With
14.96
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
8
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Shade Finish
Clear and Frosted
Description
The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.