This item is Discontinued.

Maxim Lighting Silo 8-Light 32" Wide Polished Chrome Chandelier 23078CLFTPC/BUL

This item is Discontinued.

Maxim Lighting

Silo 8-Light 32" Wide Polished Chrome Chandelier (Discontinued)

Mfr # 23078CLFTPC/BUL
Zoro # G1891481
UPC # 783209214798
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23078CLFTPC/BUL
Zoro #
G1891481
UPC #
783209214798
Country of Origin
China

Dimensions

Size
Polished Chrome
Width
Metal, Glass
Overall Height
32
Overall Length
7
Length
Polished Chrome
Height
32
Inside Diameter
130
Thickness
120
Wire Length
120
Maximum Height
130

Details

Dimmable
Yes
Style
Contemporary
For Use With
14.96
Collection
Silo
Shade Material
Glass
Shade Finish
Clear and Frosted
Number of Bulbs
8
ADA Compliant
No
Maximum Wattage Per Bulb
2
Bulb Type
G9 LED

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.