Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod

  • Mfr # 288509

  • Zoro # G4735357


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5 in
Stroke Length
12 in
Max. Pressure
2500
Retracted Length
19.38 in
Rod Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288509
Zoro #
G4735357
UPC #
615986022528
Country of Origin
China

Dimensions

Bore Dia.
1.5 in
Stroke Length
12 in
Retracted Length
19.38 in
Rod Dia.
1.5 in
Port Size
1/4 NPT
Extended Length
31.38 in
Pin Diameter
1 in
Rod Diameter
1.5 in

Details

Item
Hydraulic Cylndr,1.5" Bore x 12" Stroke
Max. Pressure
2500
Max Pressure
2500
Max Pressure PSI
2500
Extended
31.38 in
Weight
13.23 lbs.

Description

Hydraulic Cylndr,1.5 In. Bore x 12 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.