Zoro Homepage

Sky 1-Light 11.75" Wide Bronze Flush Mount Light

  • Mfr # 57764WTBZ

  • Zoro # G1885297


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Length
Bronze
Width
Aluminum, Acrylic
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57764WTBZ
Zoro #
G1885297
UPC #
783209203143
Country of Origin
China

Dimensions

Length
Bronze
Width
Aluminum, Acrylic
Height
11.75
Size
Bronze
Overall Height
48
Overall Width
4.75
Overall Length
0.75
Thickness
120-277
Wire Length
10.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.