Shop MAXIM LIGHTING

Sky 1-Light 11.75" Wide Brushed Aluminum Flush Mount Light

  • Mfr # 57762WTAL

  • Zoro # G1889941


product price:  $154.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Aluminum
Length
Brushed Aluminum
Width
Aluminum, Acrylic
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57762WTAL
Zoro #
G1889941
UPC #
783209203112
Country of Origin
China

Dimensions

Length
Brushed Aluminum
Width
Aluminum, Acrylic
Height
11.75
Size
Brushed Aluminum
Overall Width
20.25
Overall Height
23.5
Overall Length
0.75
Thickness
120-277

Details

Housing Finish
Brushed Aluminum
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
1850
Watts
22 W
Dimmable
Yes
Item
Flush Mount Lights
Rated Life
50,000 hrs
For Use With
7.07
CRI
Greater than 90
Lamp Watts
22 W
Bulb Technology
LED
Color Temperature
3000 K
Number of Bulbs
1
Collection
Sky
Maximum Wattage Per Bulb
22
Bulb Type
PCB Integrated LED
Shade Material
PC
ADA Compliant
No
Shade Finish
White
Body Material
Aluminum, Acrylic
Bulb Included
Yes
Dimming Method
Only at 120V with ELV
Location Rating
Damp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.