Zoro Homepage

Sky 1-Light 11.75" Wide White Flush Mount Light

  • Mfr # 57762WTWT

  • Zoro # G1886091


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Aluminum, Acrylic
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57762WTWT
Zoro #
G1886091
UPC #
783209203099
Country of Origin
China

Dimensions

Length
White
Width
Aluminum, Acrylic
Height
11.75
Size
White
Overall Width
6
Overall Height
23.5
Overall Length
0.75
Thickness
120-277

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
1850
Watts
22 W
Dimmable
Yes
Item
Flush Mount Lights
Bulb Technology
LED
Rated Life
50,000 hrs
CRI
Greater than 90
For Use With
7.07
Lamp Watts
22 W
Color Temperature
3000 K
Bulb Type
PCB Integrated LED
Number of Bulbs
1
ADA Compliant
No
Shade Finish
White
Maximum Wattage Per Bulb
22
Shade Material
PC
Collection
Sky
Bulb Included
Yes
Body Material
Aluminum, Acrylic
Dimming Method
Only at 120V with ELV
Location Rating
Damp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.