Zoro Homepage

Sky 1-Light 11.75" Wide White Flush Mount Light

  • Mfr # 57764WTWT

  • Zoro # G1887631


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Aluminum, Acrylic
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57764WTWT
Zoro #
G1887631
UPC #
783209203136
Country of Origin
China

Dimensions

Length
White
Width
Aluminum, Acrylic
Height
11.75
Size
White
Overall Height
48
Thickness
120-277
Overall Width
34.25
Overall Length
0.75
Wire Length
10.6 in

Description

The MAXIM brand Sky 1-Light 11.75" Wide White Flush Mount Light is white in length and width, with an overall height of 48, a thickness of 120-277, an overall width of 34.25, an overall length of 0.75, a bulb type of PCB Integrated LED, a maximum wattage per bulb of 45, a shade material of PC, a shade finish of white, and a collection of Sky. It is dimmable and includes one bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.