
Soho 3-Light 23.5" Wide Satin Nickel Vanity Light (Discontinued)
- Mfr # 11058SVSN
- Zoro # G1885041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11058SVSN
Zoro #
G1885041
UPC #
783209006010
Country of Origin
China
Dimensions
Height
23.5
Length
Satin Nickel
Width
Steel
Thickness
120
Size
Satin Nickel
Overall Height
10
Overall Length
9
Backplate Height
5.75
Details
Style
Traditional
Shade Material
Glass
Dimmable
Yes
For Use With
5.84
Collection
Soho
Maximum Wattage Per Bulb
60
Shade Descrpition
Soft Vanilla
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
3
Description
A beautifully styled collection offered in Satin Nickel or our popular Oil Rubbed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.