
Solstice 8-Light 34.25" Wide Satin Nickel Fandelier (Discontinued)
- Mfr # 60006SN
- Zoro # G1503027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60006SN
Zoro #
G1503027
UPC #
783209186439
Country of Origin
China
Dimensions
Length
Satin Nickel
Height
34.25
Width
Steel, Aluminum
Overall Height
34.25
Overall Length
23.5
Thickness
120
Size
Satin Nickel
Details
For Use With
8.19
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
7
Number of Bulbs
8
Bulb Type
PCB Integrated LED
Collection
Solstice
Description
Decorative and functional, the Solstice Fandelier provides energy efficient options to control the temperature in your home. With fans that coordinate with collections in our lines, these are not just fans but Fan-deliers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.