This item is Discontinued.

Maxim Lighting South Park 1-Light 7" Wide Black Outdoor Wall Sconce 4010CLBK

South Park 1-Light 7" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 4010CLBK
  • Zoro # G1458638
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4010CLBK
Zoro #
G1458638
UPC #
783209401099
Country of Origin
China

Dimensions

Width
Solid Brass
Height
7
Length
Black
Size
Black
Thickness
120
Overall Length
10.5
Overall Height
7.5
Backplate Height
5.5

Details

For Use With
2.86
Number of Bulbs
1
Shade Finish
Clear
Dimmable
Yes
Maximum Wattage Per Bulb
60
Collection
South Park
Shade Material
Glass
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Style
Traditional

Description

South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.