This item is Discontinued.

This item is Discontinued.
South Park 1-Light 7" Wide Black Outdoor Wall Sconce (Discontinued)
Mfr #
4011CLBK
Zoro #
G1461158
UPC # 783209401198
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4011CLBK
Zoro #
G1461158
UPC #
783209401198
Country of Origin
China
Dimensions
Width
Solid Brass
Height
7
Length
Black
Overall Height
7
Thickness
120
Overall Length
13.5
Size
Black
Backplate Height
5.5
Details
For Use With
2.87
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Collection
South Park
Shade Material
Glass
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Style
Traditional
Dimmable
Yes
ADA Compliant
No
Description
South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.