This item is Discontinued.

Maxim Lighting South Park 1-Light 7" Wide Burnished Outdoor Wall Sconce 4010CLBU

South Park 1-Light 7" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 4010CLBU
  • Zoro # G1461937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4010CLBU
Zoro #
G1461937
UPC #
783209401020
Country of Origin
China

Dimensions

Width
Solid Brass
Height
7
Length
Burnished
Size
Burnished
Thickness
120
Overall Length
10.5
Overall Height
7.5
Backplate Height
5.5

Details

For Use With
2.86
Dimmable
Yes
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Style
Traditional
Number of Bulbs
1
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Collection
South Park

Description

South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.