This item is Discontinued.

Maxim Lighting South Park 1-Light 7" Wide Burnished Outdoor Wall Sconce 4011CLBU

South Park 1-Light 7" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 4011CLBU
  • Zoro # G1459189
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4011CLBU
Zoro #
G1459189
UPC #
783209401112
Country of Origin
China

Dimensions

Width
Solid Brass
Height
7
Length
Burnished
Size
Burnished
Overall Height
7
Thickness
120
Overall Length
13.5
Backplate Height
5.5

Details

For Use With
2.87
Number of Bulbs
1
Collection
South Park
Shade Material
Glass
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Clear
ADA Compliant
No
Style
Traditional

Description

South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.