
South Park 3-Light 12" Wide Black Outdoor Wall Sconce (Discontinued)
- Mfr # 4192CLBK
- Zoro # G1460318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4192CLBK
Zoro #
G1460318
UPC #
783209419292
Country of Origin
China
Dimensions
Width
Solid Brass
Height
12
Length
Black
Size
Black
Overall Length
23
Overall Height
12
Thickness
120
Backplate Height
9.25
Details
For Use With
10.05
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Material
Glass
Number of Bulbs
3
Dimmable
Yes
Collection
South Park
Style
Traditional
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
Description
South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.