This item is Discontinued.

Maxim Lighting South Park 3-Light 9.5" Wide Black Outdoor Wall Sconce 4191CLBK

South Park 3-Light 9.5" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 4191CLBK
  • Zoro # G1461112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4191CLBK
Zoro #
G1461112
UPC #
783209419193
Country of Origin
China

Dimensions

Width
Solid Brass
Height
9.5
Length
Black
Size
Black
Overall Length
19
Overall Height
10
Thickness
120
Backplate Height
9.25
Chain Length
72

Details

For Use With
5.18
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
Collection
South Park
Maximum Wattage Per Bulb
40
Style
Traditional
Number of Bulbs
3

Description

South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.