
Southern 4-Light 22" Wide Kentucky Bronze Pendant Light (Discontinued)
- Mfr # 2937KB
- Zoro # G1897282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2937KB
Zoro #
G1897282
UPC #
783209293700
Country of Origin
China
Dimensions
Height
22
Length
Kentucky Bronze
Width
Steel
Size
Kentucky Bronze
Overall Length
32.5
Thickness
120
Overall Height
22
Chain Length
36
Wire Length
120
Details
Style
Traditional
Collection
Southern
For Use With
26.01
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
4
Description
Classic form marrying ornate trim with the gentle curves of flat bar design painted in Kentucky Bronze. The smooth lines of the Latte glass shades add softness to the overall look. The entry lanterns display intricate detail and make for a grand entrance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.