Zoro Homepage

Spec 30" LED Bath Vanity

  • Mfr # 52004BK

  • Zoro # G300554002


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
1-3/4 in
Length
2-1/4 in
Width
30 in
Voltage
120-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52004BK
Zoro #
G300554002
UPC #
783209247765
Country of Origin
China

Dimensions

Height
1-3/4 in
Length
2-1/4 in
Width
30 in
Back Plate Height
4-3/4 in
Shade Height
3/4 in
Wire Length
8 in
Back Plate Width
4-3/4 in

Details

Voltage
120-277V
Number of Lights
1
Light Type
LED
Shade Material
PMMA Acrylic
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Max. Fixture Wattage
20
Material
Aluminum, Acrylic
Lumens
1900
CRI
90+
Theme
Spec
Install Direction
All
Lighting Direction
Omni
Rated Life
50000 hr
Extension
2-1/4 in

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.