Zoro Homepage

Spec 36" LED Bath Vanity

  • Mfr # 52006BK

  • Zoro # G100554011


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Height
1.75 in
Width
36 in
Lamp Type
PCB Integrated
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52006BK
Zoro #
G100554011
UPC #
783209247772
Country of Origin
China

Dimensions

Height
1.75 in
Width
36 in
Shade Height
0.75 in
Wire Length
8 in
Back Plate Width
4.75 in
Backplate Height
4.75 in

Details

Lamp Type
PCB Integrated
Number of Lights
1
Light Type
LED
Shade Material
PMMA Acrylic; Aluminum, Acrylic
Dimmable
Only at 120V with ELV
Finish
Black
Output Voltage
36V
Rated Lumens
2280
Input Voltage
120 to 277V
Rated Hours
50000
Installation Direction
All
Color Rendering Index
90+
Color Temperature
3000K
Lighting Direction
Omni

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.