Zoro Homepage

Spec Vanity 1-Light 18" Wide Bronze Vanity Light

  • Mfr # 52000BZ

  • Zoro # G1890860


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
PCB Integrated
Voltage
120-277 V
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52000BZ
Zoro #
G1890860
UPC #
783209210462
Country of Origin
China

Dimensions

Height
1.75 in
Width
18 in
Wire Length
8 in
Back Plate Width
4.75 in
Back Plate Height
4.75 in

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.