Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light

  • Mfr # 52000SN

  • Zoro # G1880038


product price:  $100.00
/ea
Free Shipping & Returns

Key Features

Height
18
Length
Satin Nickel
Width
Aluminum, Acrylic
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52000SN
Zoro #
G1880038
UPC #
783209210479
Country of Origin
China

Dimensions

Height
18
Length
Satin Nickel
Width
Aluminum, Acrylic
Overall Height
2.25
Thickness
120-277
Overall Length
1.75
Size
Satin Nickel
Backplate Height
4.7
Back Plate Height
4.75 in
Back Plate Width
4.75 in
Wire Length
8 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
Number of Lights
1
Light Type
LED
Collection Name
Spec
Shade Material
PMMA Acrylic
Color Temp.
3000 K
Dimmable
Yes
Lamp Included
Yes
Housing Material
Aluminum, Acrylic
Collection
Spec Vanity
Lamp Watts
12 W
For Use With
1.49
Features
2.25" Extension
Maximum Wattage Per Bulb
12
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Watts
12 W
Lumens
880
Damp/Wet Rating
Damp
CRI
Greater than 90
ADA Compliant
Yes
Lighting Direction
Omni
Dimming Method
Only at 120V with ELV
Rated Life
50,000 hrs

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.