
Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light
Mfr # 52004SN
Zoro # G1877789
product price: $132.00
/ea
Free Shipping & Returns
Key Features
Height
30
Length
Satin Nickel
Width
Aluminum, Acrylic
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52004SN
Zoro #
G1877789
UPC #
783209210530
Country of Origin
China
Dimensions
Height
30
Length
Satin Nickel
Width
Aluminum, Acrylic
Overall Length
1.75
Overall Height
2.25
Thickness
120-277
Size
Satin Nickel
Backplate Height
4.75
Back Plate Width
4.75 in
Back Plate Height
4.75 in
Wire Length
8 in
Description
This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.