Spec Vanity 1-Light 36" Wide Satin Nickel Vanity Light

  • Mfr # 52006SN

  • Zoro # G1882689


product price:  $142.00
/ea
Free Shipping & Returns

Key Features

Height
36
Length
Satin Nickel
Width
Aluminum, Acrylic
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52006SN
Zoro #
G1882689
UPC #
783209210561
Country of Origin
China

Dimensions

Height
36
Length
Satin Nickel
Width
Aluminum, Acrylic
Size
Satin Nickel
Overall Length
1.75
Overall Height
2.25
Thickness
120-277
Backplate Height
4.75
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
Number of Lights
1
Light Type
LED
Collection Name
Spec
Shade Material
PMMA Acrylic
Color Temp.
3000 K
Housing Material
Aluminum, Acrylic
Collection
Spec Vanity
Lamp Included
Yes
For Use With
2.91
Dimmable
Yes
Features
2.25" Extension
Lamp Watts
24 W
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
24
Damp/Wet Rating
Damp
Watts
24 W
Lumens
1850
CRI
Greater than 90
Dimming Method
Only at 120V with ELV
Lighting Direction
Omni
ADA Compliant
Yes
Rated Life
50,000 hrs

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.