
Spec Vanity 1-Light 48" Wide Satin Nickel Vanity Light
Mfr # 52008SN
Zoro # G1880272
product price: $244.00
/ea
Free Shipping & Returns
Key Features
Height
48
Length
Satin Nickel
Width
Aluminum, Acrylic
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52008SN
Zoro #
G1880272
UPC #
783209225572
Country of Origin
China
Dimensions
Height
48
Length
Satin Nickel
Width
Aluminum, Acrylic
Overall Length
1.75
Overall Height
2.25
Size
Satin Nickel
Thickness
120-277
Wire Length
8
Backplate Height
4.75
Minimum Height
14.25
Back Plate Height
4.75 in
Back Plate Width
4.75 in
Description
This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.