
Spike Aerator, 36-In. Tow-Behind
Mfr # MSAT36.MAX
Zoro # G116510490
product price: $889.99
/eaKey Features
Height
28 in
Material
Steel
Length
47 in
Width
50 in
Mount Type
Tow-behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSAT36.MAX
Zoro #
G116510490
UPC #
11343003726
Country of Origin
United States
Dimensions
Height
28 in
Length
47 in
Width
50 in
Details
Material
Steel
Item
Aerator
Mount Type
Tow-behind
Color
Black
Description
The Maxim 36-in. tow-behind spike aerator easily fits through most gates making it ideal for most residential properties. The unique spike design penetrates soil for aeration without leaving behind unsightly plugs. Add up to 24 gallons of water for an additional 200 pounds of weight to penetrate the thickest soils.
- For sandy soils and smaller lawns
- Easily attach to your riding lawn mower
- Welded steel tines
- Utilize spikes to slice holes in the turf, pushing the soil aside to allow oxygen, water, and nutrients to reach grass roots
- Turf heals more quickly
- No plugs of grass and dirt left behind
- Rotate the tow bar to lower the drum for aeration or raise the drum for transport
- 410/350-4, 2-ply tires (for transport only)
- 1-in. drum shaft with greasable ball bearings
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.