
Spike Aerator, 48-In. Tow-Behind
Mfr # MSAT48.MAX
Zoro # G616510532
product price: $1,049.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Material
Steel
Length
47 in
Width
62 in
Height
28 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSAT48.MAX
Zoro #
G616510532
UPC #
11343003542
Country of Origin
United States
Dimensions
Length
47 in
Width
62 in
Height
28 in
Details
Item
Aerator
Material
Steel
Color
Black
Mount Type
Tow-behind
Description
The Maxim 48-in. tow-behind spike aerator offers a wide aeration width to cover commercial properties fast. The unique spike design penetrates soil for aeration without leaving behind unsightly plugs - perfect for golf courses. Add up to 32 gallons of water for an additional 267 pounds of weight to penetrate the thickest soils.
- For sandy soils and smaller lawns
- Easily attach to your riding lawn mower
- Welded steel tines
- Turf heals more quickly
- No plugs of grass and dirt left behind
- Rotate the tow bar to lower the drum for aeration or raise the drum for transport
- 410/350-4, 2-ply tires (for transport only)
- 1-in. drum shaft with greasable ball bearings
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.