This item is Discontinued.

Maxim Lighting Splendor LED 1-Light 15.5" Wide Bronze Flush Mount Light 35040CRYBZ

Splendor LED 1-Light 15.5" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 35040CRYBZ
  • Zoro # G1893347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35040CRYBZ
Zoro #
G1893347
UPC #
783209131187
Country of Origin
China

Dimensions

Length
Bronze
Width
Aluminum, Steel, Acrylic, Glass
Height
15.5
Size
Bronze
Overall Height
15.5
Thickness
120
Overall Length
3.75

Details

Dimmable
Yes
For Use With
7.72
Bulb Type
PCB Integrated LED
ADA Compliant
No
Shade Finish
Crystal
Collection
Splendor LED
Shade Material
Crystal Sand on Acry
Number of Bulbs
1
Maximum Wattage Per Bulb
24

Description

Crystalline diffusers sparkle in the night illuminated by high powered LED. The Bronze metal frames soften the look and contrasts well with the brilliance of the diffuser. The collection features two size of round pendants including round and square ceiling mount styles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.