This item is Discontinued.

Maxim Lighting Splendor LED 1-Light 15.5" Wide Bronze Flush Mount Light 35043CRYBZ

Splendor LED 1-Light 15.5" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 35043CRYBZ
  • Zoro # G1894799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35043CRYBZ
Zoro #
G1894799
UPC #
783209131163
Country of Origin
China

Dimensions

Length
Bronze
Width
Aluminum, Steel, Acrylic, Glass
Height
15.5
Size
Bronze
Overall Height
15.5
Overall Length
3.75
Thickness
120

Details

Dimmable
Yes
For Use With
9.92
Number of Bulbs
1
Shade Finish
Crystal
Shade Material
Crystal Sand on Acry
ADA Compliant
No
Bulb Type
PCB Integrated LED
Collection
Splendor LED
Maximum Wattage Per Bulb
24

Description

Crystalline diffusers sparkle in the night illuminated by high powered LED. The Bronze metal frames soften the look and contrasts well with the brilliance of the diffuser. The collection features two size of round pendants including round and square ceiling mount styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.